Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Convertible Thermal Jacket, Lime, Large
Mfr # 8287
Zoro # G5461692
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester
- Waterproof Water Repellant
- Closure Type Zipper Front
- Fits Chest Size 38" to 42"
- Type Hi-Vis
Product Information
- Brand Glowear By Ergodyne
- MFR # 8287
- Zoro # G5461692
- UPC # 720476254942
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 38" to 42" |
Details
Item | Jacket |
Material | 300D Oxford Polyester |
Color | Hi-Viz Lime |
Waterproof | Water Repellant |
Closure Type | Zipper Front |
Type | Hi-Vis |
Insulated | Yes |
Lining Material | Quilted |
Water-Resistant | Water Repellant |
Description
Convertible Thermal Jacket,Lime,Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIWI LACE BOOT 72"" BLACK (70449)
- DUPONT Tyvek 400 Collared Disposable Coveralls, 3XL, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWH3X002500)
- RADWEAR USA Radians LHV-5ANSI-CT Type R Class 2 Safety Vest (LHV-5ANSI-CT-M)
- BULLARD Kit, Connector For Cohp (COHPKIT)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Lime, Medium (8287)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Orange, Small (8287)
- GLOWEAR BY ERGODYNE 8377EV XL Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, Medium (8381)
- GLOWEAR BY ERGODYNE Large Insulated Hooded Jacket, Orange (8385)
- GLOWEAR BY ERGODYNE Rain Jacket w/Hood, HiVis Lime, XL (8365)
- TOUGH DUCK Safety Rain Jacket, SJ351-BLACK-L (SJ351)
- Glowear By Ergodyne High Visibility Jackets & Coats