Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Convertible Thermal Jacket, Lime, 2XL
Mfr # 8287
Zoro # G5461537
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester
- Size 2XL
- Color Hi-Viz Lime
- Closure Type Zipper Front
- Waterproof Water Repellant
Product Information
- Brand Glowear By Ergodyne
- MFR # 8287
- Zoro # G5461537
- UPC # 720476254966
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 46" to 50" |
Details
Item | Jacket |
Material | 300D Oxford Polyester |
Color | Hi-Viz Lime |
Closure Type | Zipper Front |
Waterproof | Water Repellant |
Type | Hi-Vis |
Lining Material | Quilted |
Insulated | Yes |
Water-Resistant | Water Repellant |
Description
Convertible Thermal Jacket,Lime,2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Van Goat Ansi Cut A5 C100 Lined Goatskin Gauntlet W/ TPR-Large PR (9549TPR-L)
- AVERY DENNISON Holder, Job Ticket, 12 x 9, PK10 (74804)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (3JVJ5)
- ZORO SELECT Full Dome Mirror, 18 in, Scratch Resistant (ONV-SR-360-18)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, Small (8377)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, 5XL (8377)
- GLOWEAR BY ERGODYNE 8377EV L Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, 3XL (8377)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, Large (8377)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Lime, XL (8287)
- GSS SAFETY Class 3 Waterproof Quilt-Lined Bomber (8001-TALL 3XL)
- Glowear By Ergodyne Workwear and Protective Clothing