Shop All High Visibility Shirts & Sweatshirts
Glowear By Ergodyne
Black Front Safety T-Shirt, M, Orange
Mfr # 8289BK
Zoro # G5152222
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Polyester Breathable Knit
- Color Orange/Black
- Features Lightweight Birds Eye Knit T-Shirt With Black Front to Keep High Wear Area Looking Clean; Moisture Wicking Treatment; 30+ UPF for Protection Against Harmful UV; 2" ANSI-Compliant Heat Transfer Reflective; Pockets: One Outside Chest; Black Accents on Front High Wear Area
- Standards ANSI/ISEA 207-2015 Type R Class 2
Product Information
- Brand Glowear By Ergodyne
- MFR # 8289BK
- Zoro # G5152222
- UPC # 720476225133
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Length | 15.3" |
Height | 1" |
Details
Item | Black Front Safety T-Shirt,M,Orange |
Material | Polyester Breathable Knit |
Color | Orange/Black |
Features | Lightweight Birds Eye Knit T-Shirt With Black Front to Keep High Wear Area Looking Clean; Moisture Wicking Treatment; 30+ UPF for Protection Against Harmful UV; 2" ANSI-Compliant Heat Transfer Reflective; Pockets: One Outside Chest; Black Accents on Front High Wear Area |
Standards | ANSI/ISEA 207-2015 Type R Class 2 |
Description
Black Front Safety T-Shirt,M,Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 12 Men's Western Boot Steel Work Boot, Earth (10012948)
- CHARTPAK Numbers, Vinyl, Perm Adhesive, 3", 16/PK, Black 16PK (CHA01170)
- MOLDEX Moldex 6506 Jazz Band® Canal Cap Hearing Protectors, 10 Bands/Box (6506)
- CONDOR Smock Apron, Yellow, XL, 46-1/2 In. Long (11J844)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Lime, Class 3, 3XL (8391)
- GLOWEAR BY ERGODYNE XL Class 2 Economy T-Shirt, Lime (8289)
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, XL, Lime (8089)
- GLOWEAR BY ERGODYNE XL Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- GLOWEAR BY ERGODYNE 2XL Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- GLOWEAR BY ERGODYNE Large Polyester Polo Shirt, Lime (21644)
- TOUGH DUCK 4XL Hi-Vis Sweatshirt, Black (S49431)
- Glowear By Ergodyne High Visibility Clothing