Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Black Front Rain Jacket, Lime, Small
Mfr # 8365BK
Zoro # G5461403
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester/Polyurethane Coating
- Size S
- Color High Visibility Lime/Black
- Features Black Panels Hide Dirt in High Wear Areas; Weatherproof
- Length 25"
Product Information
- Brand Glowear By Ergodyne
- MFR # 8365BK
- Zoro # G5461403
- UPC # 720476253228
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Length | 25" |
Details
Item | Black Front Rain Jacket,Lime,Small |
Material | Polyester/Polyurethane Coating |
Color | High Visibility Lime/Black |
Features | Black Panels Hide Dirt in High Wear Areas; Weatherproof |
Description
Black Front Rain Jacket,Lime,Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, M (UHV452P-M-28)
- HONEYWELL SERVUS Mid-Calf, Sz 7, 15" H, Tan, Stl, PR (22214/7)
- BRADY BBP31 Dust Cover (B31-DC)
- LACROSSE Size 11 Men's Steel Rubber Boot, Black (267220)
- GLOWEAR BY ERGODYNE 2XL Lime Hi-Vis Windbreaker Water-Resistant Jacket (8351)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, XL (8381)
- GLOWEAR BY ERGODYNE Bomber Jacket, Quilted, Lime, Large (8377-L)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, XL (8384)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, L (8381)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, 2XL (8377)
- GSS SAFETY Class 3 Waterproof Quilt-Lined Bomber (8002-TALL XL)
- Glowear By Ergodyne High Visibility Clothing