Shop All Rain Overalls
Glowear By Ergodyne
Black Bottom Rain Bibs, Lime, 3XL
Mfr # 8918BK
Zoro # G5153187
original price:
$67.89
15% off
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High Visibility Lime/Black
- Size 3XL
- Material Polyester/Polyurethane Coating
- Features Black Accents to Hide Dirt in High Wear Areas; Weatherproof
- Fits Waist Size 46" to 48"
Product Information
- Brand Glowear By Ergodyne
- MFR # 8918BK
- Zoro # G5153187
- UPC # 720476250173
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 3XL |
Fits Waist Size | 46" to 48" |
Details
Item | Black Bottom Rain Bibs,Lime,3XL |
Color | High Visibility Lime/Black |
Material | Polyester/Polyurethane Coating |
Features | Black Accents to Hide Dirt in High Wear Areas; Weatherproof |
Description
Black Bottom Rain Bibs,Lime,3XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW YORK WIRE Screening 36 in. Charcoal Fibergl (3043820)
- 3M E-A-R Caboflex Reusable Banded Ear Plugs, Pod Shape, NRR 20 dB, M, Blue/Yellow, 1 Pair (320-2001)
- CONDOR OUTDOOR PRODUCTS SECTOR SLING PACK, BLACK (111100-002)
- SUPERIOR GLOVE Blk Nyln/Stl Grn Pm Sz Lg, PR (S13KBGLP/L)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, Medium (8918BK)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, Large (8918BK)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, XL (8918BK)
- ONGUARD Coverall, 2XL, Green, Heavy Duty PVC (7102000)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, L (70529_310-L)
- NEESE Outerwear Cool Wear 375 Bib Trouser-Yel-4X (37001-12-2-YEL-4X)
- CAT WORKWEAR Longshore Rain and Windproof Bib, Yellow (1210009-10937)
- Glowear By Ergodyne Workwear and Protective Clothing