Shop All Rain Overalls
Glowear By Ergodyne
Black Bottom Rain Bibs, Lime, 2XL
Mfr # 8918BK
Zoro # G5153038
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High Visibility Lime/Black
- Size 2XL
- Material Polyester/Polyurethane Coating
- Features Black Accents to Hide Dirt in High Wear Areas; Weatherproof
- Fits Waist Size 42" to 46"
Product Information
- Brand Glowear By Ergodyne
- MFR # 8918BK
- Zoro # G5153038
- UPC # 720476250166
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 2XL |
Fits Waist Size | 42" to 46" |
Details
Item | Black Bottom Rain Bibs,Lime,2XL |
Color | High Visibility Lime/Black |
Material | Polyester/Polyurethane Coating |
Features | Black Accents to Hide Dirt in High Wear Areas; Weatherproof |
Description
Black Bottom Rain Bibs,Lime,2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 3.5In Colonial Number 4, 10PK (A10254)
- C.H. HANSON Rhino Letter Stamp Set, A-Z (21760)
- TILLMAN TIG Welding Gloves, Kidskin Palm, L, PR (24DL)
- OCCUNOMIX OccuNomix Hard Hat Sweatband w/Neck Shade Khaki, 971-KHK (971-KHK)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, Large (8918BK)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, 3XL (8918BK)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, Medium (8918BK)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, XL (8918BK)
- VIKING Viking BristolBay H/D Pant Grn (7110P-M)
- ONGUARD Bib Overall, 2XL, Yellow, Ribbed PVC (7605000)
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-XXXL)
- Glowear By Ergodyne Rain Overalls