Shop All High Visibility Shirts & Sweatshirts
Glowear By Ergodyne
3XL Orange Performance Hi-Vis T-Shirt Black Bottom
Mfr # 8283BK
Zoro # G901700648
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Glowear By Ergodyne
- MFR # 8283BK
- Zoro # G901700648
- UPC # 720476235170
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Description
The GloWear® 8283BK Lightweight Performance Hi-Vis T-Shirt is a Type R Class 2 shirt designed for enhanced visibility and breathable comfort. With an extra soft, jersey-like feel, this 100% polyester fabric is the lightest weight ANSI 107-approved fabric on the market. Great for working in the heat, this reflective safety shirt features a moisture-wicking treatment and underarm vents to keep wearers cool and dry.. It is rated to 30+ UPF for protection against the sun's harmful UV rays.
The black panel across the bottom hides dirt, grit and dust to keep the shirt looking cleaner longer. Additionally, black vented underarm panels hide sweat and improve breathability. This hi vis work shirt uses segmented 2 reflective tape for enhanced visibility at night or in low-light conditions. Unlike solid reflective tape, the flexibility of segmented tape allows reflective clothing to feel more comfortable, lightweight and breathable.
The black panel across the bottom hides dirt, grit and dust to keep the shirt looking cleaner longer. Additionally, black vented underarm panels hide sweat and improve breathability. This hi vis work shirt uses segmented 2 reflective tape for enhanced visibility at night or in low-light conditions. Unlike solid reflective tape, the flexibility of segmented tape allows reflective clothing to feel more comfortable, lightweight and breathable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Jacket, Quilted Insulated, 3XL, Black (J77013)
- KEEN Size 15 Men's 6 in Work Boot Steel Work Boot, Raven/Black (1017828)
- SURE-FOOT FRP Cover HD Grit, 9"x24", Yellow/Black (9N12009X002417H)
- VF IMAGEWEAR Pants, Blue, 42 x 34 In., 12.2 cal/cm2 (PLW2NV 42 34)
- GLOWEAR BY ERGODYNE 3XL Class 2 Economy T-Shirt, Lime (8289)
- GLOWEAR BY ERGODYNE XL Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- GLOWEAR BY ERGODYNE Blk Front Perf. Safety T-Shirt, 3XL, Lime (8280BK)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Orange, Class 3, M (8391)
- GLOWEAR BY ERGODYNE Blk Front Safety Shirt, Lng Slvs, 5XL, Lime (8291BK)
- GLOWEAR BY ERGODYNE 2XL Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- CARHARTT HV Force Color Enhanced SS Tee (100493-824)
- Glowear By Ergodyne High Visibility Clothing