Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
2XL Insulated Hooded Jacket
Mfr # 8385
Zoro # G0012311
original price:
$182.99
9% off
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI Type R, Class 3
- Color Green
- Features Dual Mic Tabs for Clipping Radios, Weatherproof
- Waterproof Water Resistant
Product Information
- Brand Glowear By Ergodyne
- MFR # 8385
- Zoro # G0012311
- UPC # 720476243861
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Length | 36 in |
Fits Chest Size | 46 in to 50 in |
Reflective Stripe Width | 2 in |
Size-Body Type | Regular |
Maximum Chest Size | 50 in |
Minimum Chest Size | 46 in |
Description
Hooded Jacket, Style High Visibility Jacket, ANSI Class 3, ANSI Type R, Front Closure Type Zipper, Color Green, Size 2XL, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Attached, Maximum Chest Size 50 in, Material Polyester, Standards ANSI Type R, Class 3, Minimum Chest Size 46 in, Insulated for Cold Conditions Yes, Size-Body Type Regular, Fabric Weight 62.4 oz, Features Dual Mic Tabs for Clipping Radios, Weatherproof
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Filter, 50cfm 3rd Stage, D Style (BB50-D)
- MIGHTY LINE Mighty Line™ Deluxe Safety Tape, 60 Mil PVC, 4" x 100', Yellow/Black, 1/Case (T94100BY)
- BRADY Pipe Marker, Low Pressure Steam, PK5, 7179-1-PK (7179-1-PK)
- STEINER Fire Extinguisher Covers, Marine/Vehicle Bracket, Vinyl Coated, For Tank Weight 5 to 10 lb (XT5WG)
- GLOWEAR BY ERGODYNE XL Insulated Hooded Jacket (8385)
- GLOWEAR BY ERGODYNE Lime L Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- GLOWEAR BY ERGODYNE L Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- GLOWEAR BY ERGODYNE L Lime Hi-Vis Windbreaker Water-Resistant Jacket (8351)
- GLOWEAR BY ERGODYNE Orange S Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- GLOWEAR BY ERGODYNE S Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- ZORO SELECT Rain Jacket, Unisex, Green, L (C16720G L)
- Glowear By Ergodyne High Visibility Clothing