Shop All Disposable Gloves
Gloveworks
Nitrile Disposable Gloves, Nitrile, Powder-Free, M, 100 PK, Black
Mfr # GWBN44100
Zoro # G512004968
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
- Disposable Glove Type Industrial Grade
Product Information
- Brand Gloveworks
- MFR # GWBN44100
- Zoro # G512004968
- UPC # 697383968784
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Industrial Grade |
Description
The strength you need for the toughest jobs. The dexterity you want for work that demands precision. Ammex Gloveworks HD black nitrile powder free industrial gloves are the perfect blend of power and control. This is a new dimension in disposable gloves the ultimate in black nitrile engineered for pros who need the best protection and weekend warriors tackling tough jobs around the house. Ammex Gloveworks HD black nitrile powder free industrial gloves raised diamond texture our most aggressive with 60 percent more surface area than standard nitrile gloves allows liquid to be channeled away so you have extra gripping power in wet conditions. Those diamonds also create a reverse texture on the inside to help keep air circulating and your hands stay drier. Durable and resistant to punctures tears and rips they are designed for extended duration use and will protect against grease pesticides gasoline and a long list of specialty chemicals. Their tactile sensitivity is excellent giving you a sense of touch you might expect from thinner gloves. Popular in automotive manufacturing janitorial plumbing paint shop food service chemical and industrial uses Ammex Gloveworks HD black nitrile powder free industrial gloves help conceal dirt grease and grime for a professional appearance. They are made from component materials that comply with FDA regulations for food contact which makes them a great fit for food processing applications. Keep a box in the kitchen and another in the garage for messy tasks. Latex free and powder free but chlorinated for easy donning they are available in sizes medium to XXL and sold 100 gloves per box 10 boxes per case. You think you are tough. Ammex Gloveworks HD black nitrile powder free industrial gloves can stand up to the toughest tasks and the raised diamond texture ensures you will get an even higher level of performance. If you have been using standard black nitrile gloves it is time to upgrade your experience.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Drive-Over Build-A-Berm Barrier Kit 48' L x 5.5" W x 2" H (PLR530)
- FIRST ALERT Plug In Co/Exp.Gas Alarm (1039760)
- POCKET NATURALIST Geology Guide (601807)
- BOSS Gauntlet Chem Glove (951)
- GLOVEWORKS Nitrile Disposable Gloves, Nitrile, Powder-Free, XL, 100 PK, Black (GWBN48100)
- GLOVEWORKS Nitrile Disposable Gloves, Nitrile, One Size, 6 PK, Black (GWHD6PKBLK)
- GLOVEWORKS TLF, Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, L, 100 PK, Ivory (TLF46100)
- GLOVEWORKS GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (GWGN48100)
- GLOVEWORKS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (GPNB46100)
- GLOVEWORKS GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (GWGN44100)
- PIP Grippaz Engage, Nitrile Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 50 PK (67-307/XL)
- Gloveworks Gloves & Hand Protection