Shop All Disposable Gloves
Gloveworks
Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Royal Blue
Mfr # GWRBN46100
Zoro # G711222316
product price: $169.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Royal Blue
- Material Nitrile
- Palm Thickness 6 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Gloveworks
- MFR # GWRBN46100
- Zoro # G711222316
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Disposable Gloves |
Color | Royal Blue |
Material | Nitrile |
Palm Thickness | 6 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 7 mil |
Texture | Raised Diamond Texture |
Description
Gloveworks Industrial Royal Blue Nitrile Gloves stand up to the toughest jobs. They feature raised diamond texture RDT which creates 60% more surface area for an exceptional liquid channeling grip. RDT provides a comfortable fit: fewer contact points with the skin increase airflow and reduce sweating vs. non-textured gloves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Peltor Optime 105 Over-the-Head Ear Muffs, H10A, Passive Protection, NRR 30 dB, Black/Red (H10A)
- HONEYWELL HOWARD LEIGHT QM24+ Quiet Earmuff, Red (QM24PLUS***)
- DURHAM MFG Flammable Safety Cabinet, Self-Closing Door, 90 gal. (1090S-50)
- BRADY Pipe Marker, Hot Water Supply, 2 In.H (73903)
- GLOVEWORKS Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Royal Blue (GWRBN49100)
- GLOVEWORKS Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Royal Blue (GWRBN48100)
- GLOVEWORKS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Black (GPNB42100)
- GLOVEWORKS TLF, Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, M, 100 PK, Ivory (TLF44100)
- GLOVEWORKS GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (GWGN44100)
- GLOVEWORKS GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange (GWON46100)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, L, 50 PK, Blue (6603-20-L)
- Gloveworks Gloves & Hand Protection