Shop All Glove Dispensers & Accessories
Glove Guard
® clip, Olive Green
Mfr # 1939OG
Zoro # G2631374
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Glove Guard
- MFR # 1939OG
- Zoro # G2631374
- UPC # 810640010075
- Country of Origin United States
- Category Glove Dispensers & Accessories
Description
The 1939 Glove Guard® clip is the original glove clip that features a flexible, redundant safety breakaway. For over twenty years it has proven that its implementation can drastically reduce glove replacement costs and hand injuries because workers will have their gloves with them when needed.
FEATURES
• Non-corrosive and non-conductive
• Made from and engineered grade material that holds its memory
• Resists flex fatigue
• 15 lb safety breakaway
• Interlocking teeth on both ends
• Available in 12 different colors
FEATURES
• Non-corrosive and non-conductive
• Made from and engineered grade material that holds its memory
• Resists flex fatigue
• 15 lb safety breakaway
• Interlocking teeth on both ends
• Available in 12 different colors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN English Yellow No Trespassing Sign 6 in. H X 15 in. W, 6PK (841800)
- PIP Welding Gloves, Cowhide Palm, Mens, PR (73-7018)
- AZAR DISPLAYS 8.5" x 11" Vertical Frame on a Weighted Black Round Base, PK10 (108714)
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (SZNGNEPSMK)
- GLOVE GUARD Handi Klip(R) Clip, Fire Red, Blank (43100FRD)
- GLOVE GUARD Glove Guard(R) Clip, Yellow, w/"Keep Gloves Handy" (54400YW)
- GLOVE GUARD Utility Guard(R) Clip, Metal Detectable, Blank (7221MD)
- GLOVE GUARD Handi Klip(R) Clip, Metal Detectable, Blank (42100MD)
- GLOVE GUARD Hat Grabber(R) Hard Hat Component, Black (HG10)
- GLOVE GUARD Utility Catcher(R) Clip, Black, Blank (OMSUHCBK)
- MOLDEX Moldex 6881 Metal Detectable SparkPlugs PlugStation Dispenser, Corded, 33dB, 150 Pairs (6881)
- Glove Guard Gloves & Hand Protection