Shop All Coffee and Tea
Gloria Jeans
Hazelnut Coffee K-Cups, PK96 PK
Mfr # DIE-60051052
Zoro # G602683660
product price: $85.19
/pk 96, $0.89/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Hazelnut
- Net Weight 4 lbs
- Size Single Serving
- Beverage Format Coffee
Product Information
- Brand Gloria Jeans
- MFR # DIE-60051052
- Zoro # G602683660
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Hazelnut |
Net Weight | 4 lbs |
Beverage Format | Coffee |
For Use With | B-40; B-60; B-70; B-100 |
Description
A great cinnamon flavor with a hint of hazelnut makes this coffee absolutely irresistible. 100% Arabica coffee as a base, you can be sure that the flavoring only enhances the natural, medium body taste of the beans. If you crave a great flavored coffee, try these K-Cups® for the Keurig® brewing system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Pressure Switch (2001243)
- WHIRLPOOL Three Prong Dishwasher Power Supply Kit (W10278923RP)
- T&S BRASS 3/8 NPT 24 Length Riser (000372-40)
- RELOC ZIPPIT Freezer Bag, Gallon, Zip, 10.56"x 11", PK250 (ZP-FREEZER-GAL)
- GLORIA JEANS Coffee, 7.92 oz Net Wt, Ground, PK24 (60051-052)
- GLORIA JEANS Coffee, 1.98 lb Net Wt, Ground, PK96 (60051012)
- BIGELOW Benefits Turmeric Chili Matcha Green Tea, 0.6 oz Tea Bag, PK18, 18PK (RCB00826)
- VICTOR ALLEN Sweet & Salty Capp Single Serve Cup, PK72 (FG016403)
- IRON BREW Coffee, 0.12 oz. Net Weight, Ground (B-12CR)
- GREEN MOUNTAIN COFFEE Coffee, 7.92 oz Net Wt, Ground, PK24 (6570)
- SUPER COFFEE Smooth Mocha Super Coffee 12 fl. oz., PK12 (860545000305)
- Gloria Jeans Beverages