Shop All Coffee and Tea
Gloria Jeans
Butter Toffee Coffee K-Cups, PK96 PK
Mfr # 60051012
Zoro # G002683321
original price:
$77.88
9% off
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Butter Toffee
- Coffee Roast/Tea Type Medium
- Net Weight 4 lbs
- Size Single Serving
Product Information
- Brand Gloria Jeans
- MFR # 60051012
- Zoro # G002683321
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Butter Toffee |
Coffee Roast/Tea Type | Medium |
Net Weight | 4 lbs |
Beverage Format | Coffee |
For Use With | Keurig® K-Cup® System |
Description
Smooth, creamy taste, with a touch of caramel toffee.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Key, Cvr Lk, Detex , Ecl405, Dt017 (DT017)
- CRESTWARE Sauce Pot Cover, Aluminum (SAUC42)
- TRANE Contactor, 35A, 600V, 24V Coil (CTR02576)
- VICTORY Ec V-Series 115 Volt Frzr 0F (EVCOEC021S)
- GLORIA JEANS Coffee, 7.92 oz Net Wt, Ground, PK24 (60051-052)
- GLORIA JEANS Coffee, 1.98 lb Net Wt, Ground, PK96 (60051012)
- SEATTLES BEST Premeasured Coffee Packs, 6th Avenue Bistro, 2.1 oz Packet, PK72, 72PK (12420873)
- FOLGERS Filter, 0.9 oz., Packet, PK40 (2550006122)
- PICKWICK Pickwick 1.5 gal. Unsweetened Black Iced Tea Concentrate, PK2 (7046139870)
- DISTANT LANDS COFFEE Coffee, French Roast, PK42 (308042)
- TAZO Tazo Green Ginger Tea Bag, PK144 (00794522201006)
- Gloria Jeans Coffee and Tea