Shop All Cryogenic Equipment
Globe Scientific
Vial Picker, Blue, PK10
Mfr # 30078
Zoro # G5691981
product price: $12.99
/pk 10, $1.30/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Blue
- Max. Temp. Rating 120 Degrees C
- Min. Temp. Rating -196 Degrees C
Product Information
- Brand Globe Scientific
- MFR # 30078
- Zoro # G5691981
- Country of Origin Slovakia
- Category Cryogenic Equipment
Details
Item | Vial Picker |
Material | Plastic |
Color | Blue |
Max. Temp. Rating | 120 Degrees C |
Min. Temp. Rating | -196 Degrees C |
Description
Vial Picker, Plastic, Blue, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 120 Degrees C, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Citric Acid, 1Kg (C34500-1000.0)
- LAB SAFETY SUPPLY Poly Bottles, 1000mL/32 oz, PK6 (8ZAT3)
- LABCHEM Water, deionized (ASTM Type II), 4L (LC267504)
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PP, PK500 (110438)
- GLOBE SCIENTIFIC Cryogenic Vial Storage Box, Red, PK5 (3050R)
- MAGIC Ice Pan with Lid, Blue, 1L (M16807-1101)
- MAGIC Ice Pan with Lid, Blue, 9L (M16807-9101)
- HEATHROW SCIENTIFIC Cooler, Polycarbonate, 0.5-2mL (HS120074)
- HEATHROW SCIENTIFIC Cryogenic Vial, PP, 1.93" H, PK500 (HS23202A)
- MAGIC Ice Pan with Lid, Green, 9L (M16807-9104)
- COLE PARMER PCR Tube Freezer Box, with Divider Insert, 5/CS, 5PK (181050)
- Globe Scientific Cryogenic Equipment