Shop All Test Tubes & Culture Tubes
Globe Scientific
Tube Dispenser, Silver, Metal
Mfr # 1592
Zoro # G5693628
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Standards and Approvals None
- Liner None
- Material of Construction Metal
- Special Features Front Acrylic Cover Pulls Up to Dispense Tubes, Holds Up to 250 13 x 100mm Glass Culture Test Tubes, Keeps Tubes Clean Until Point of Use, White Painted Metal
Product Information
- Brand Globe Scientific
- MFR # 1592
- Zoro # G5693628
- Country of Origin China
- Category Test Tubes & Culture Tubes
Details
Item | Test Tube Dispenser |
Color | Silver |
Standards and Approvals | None |
Liner | None |
Material of Construction | Metal |
Special Features | Front Acrylic Cover Pulls Up to Dispense Tubes, Holds Up to 250 13 x 100mm Glass Culture Test Tubes, Keeps Tubes Clean Until Point of Use, White Painted Metal |
Product Type | Test Tube Dispenser |
Material | Metal |
Standards | ISO 9001:2008 |
Description
Test Tube Dispenser, Material Metal, Product Type Test Tube Dispenser, Special Features Front Acrylic Cover Pulls Up to Dispense Tubes, Holds Up to 250 13 x 100mm Glass Culture Test Tubes, Keeps Tubes Clean Until Point of Use, White Painted Metal, Standards ISO 9001:2008
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Conductivity Calibration Pouches, PK20 (35653-14)
- LABCONCO Ventus Canopy Kit, For 4 Ft. Purifier Lo (3889201)
- STUART Digital Water Bath, stainless steel, 24 (12122-81)
- GLOBE SCIENTIFIC Transfer Pipette, 1.3mL, 51mm L, PK500 (134010)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102B)
- GLOBE SCIENTIFIC Culture Tube, 20 x 150mm, 36mL, PK500 (1522)
- GLOBE SCIENTIFIC Microtest Plate, 96 Well, Ps, PK50 (120038)
- GLOBE SCIENTIFIC Test Tube with Cap, 20mL, 150mm L, PS, PK500 (6160)
- GLOBE SCIENTIFIC Test Tube, 14mL, 100mm L, PP, PK1000 (110186)
- GLOBE SCIENTIFIC Culture Tube, 14mL, 100mm L, PS, PK500 (110158)
- LAB SAFETY SUPPLY Conical Tube.50ml Racked Sterile.PK500 (6VMY3)
- Globe Scientific Lab Tubes