Shop All Lab Equipment Parts
Globe Scientific
Tube Adaptors, GCC-P, for 5mL tubes, 6ea, 6PK
Mfr # GCC-P-ADP5
Zoro # G011822193
product price: $24.25
/pk 6, $4.04/ea
$24.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Globe Scientific
- MFR # GCC-P-ADP5
- Zoro # G011822193
- Country of Origin China
- Category Lab Equipment Parts
Description
The Globe Scientific GCC-P Portable Clinical Centrifuge is designed for easy transport to facilitate convenient field separations using the included 12VDC car power adapter. The GCC-P Portable Centrifuge is compact in size and packed with the features required for routine clinical applications. The included six-position rotor accommodates 1.5mL to 5mL, 7mL, 10mL and 15mL tubes all tube adapters are included. A weighted base ensures the unit remains stable in field environments. An easy-to-read LCD display shows both time and speed or RCF. Two program buttons enable simple programing and recall of regularly used methods. The timer will not count down until the set speed is reached to ensure your separations and experiments work as intended. Safety is maintained by an automatic lid lock that only disengages when the program is completed or manually once the unit has completely stopped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 720p 30fps 0.9MP HDMI Color CMOS C-mount Microscope Camera for Standalone Imaging (HD101-M)
- BOEKEL SCIENTIFIC Viscometer, Zahn Cup # 2 (27134002)
- YSI Dissolved Oxygen Meter, with Probe (ODO200CC-01)
- INTELL-LAB 300 g, .001 g, Milligram Balance, Glass Draft Shield, RS232, External Calibration, Counting Balance (PM-300)
- GLOBE SCIENTIFIC Aseptic Transfer Caps For Vacuum Bottles 53mm (70953CAP)
- GLOBE SCIENTIFIC Thermometer strip, adhesive, PK500 (112214)
- GLOBE SCIENTIFIC 60mL Collection Cup, PK500 (3852)
- GLOBE SCIENTIFIC Bottle carrier, 6-place, red (600395)
- GLOBE SCIENTIFIC Aseptic Transfer Caps For Vacuum Bottles 83mm (70983CAP)
- MASTER LOCK SentrySafe Digital Medium Programmable Security Safe, Digital Locking (X055ENGBLKHRO)
- DIGI-SENSE RTD Connector, White 3-Blade ANSI, PK 5 (18527-85)
- Globe Scientific Lab Equipment Parts