Shop All Lab Equipment Parts
Globe Scientific
Tube Adaptors, GCC-E50, for 1.5/2.0mL tubes, 6ea, 6PK
Mfr # GCC-E-ADP2
Zoro # G611822241
$24.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Globe Scientific
- MFR # GCC-E-ADP2
- Zoro # G611822241
- Country of Origin China
- Category Lab Equipment Parts
Description
Globe Scientific's range of clinical centrifuges offer a variety of tube compatibility options and specifications to satisfy virtually all your clinical laboratory needs. GCC-SOur best-selling GCC-S Standard Clinical Centrifuge has been designed for numerous clinical and research applications with simple yet robust features. The included twelve-position rotor accommodates 5mL, 7mL or 10mL culture or blood collection tubes and up to eight 15mL tubes all adapters included. An easy to read LED display shows both time and speed and is easily programmed. The timer will not count down until the set speed is reached to ensure your separations and experiments work as intended. The manual door release is set to the side of the unit to ensure the GCC-S remains closed until you want access. GCC-EThe GCC-E Enhanced Clinical Centrifuge adds an enhanced user interface with it's easy to read backlit LCD display, tight accuracy and automated self-diagnostics on startup. The GCC-E is suitable for numerous clinical and research applications and includes a twelve-position rotor that accommodates 5mL, 7mL or 10mL culture or blood collection tubes and up to eight 15mL tubes all adapters included. Programming allows for setting either by speed or G-force. A quick spin function also enables easy spin downs when a timed program isn't necessary. The added safety of an electric locked lid ensures users don't open the lid too soon after a protocol is completed. GCC-E50 NEW.Our GCC-E50 Enhanced Clinical Centrifuge is an economical solution for 15mL and 50mL separations with an enhanced user interface, easy to read backlit LCD display, tight accuracy, and automated self-diagnostics on startup. An extension based on the Globe Scientific GCC-E enhanced clinical centrifuge, the GCC-E50 employs a new rotor for spinning up to six 50mL centrifuge tubes or six 15mL centrifuge tubes. For simple, reliable operation, compatibility with a variety of tubes and all the features you need without the cost of the ones you don't, the GCC range of clinical centrifuges simply can't be beat..Safety Features
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO Foam Handwash, Mild, f/ LTX-12, 1200ml, Clear (GOJ191102CT)
- QORPAK Jug Cleaned, 128 oz, 38-400, PK4 (GLC-01432)
- LAB SAFETY SUPPLY Bottle Wide Mouth 250 Ml Hdpe, Pk12 (9F493)
- SP SCIENCEWARE Lab Rack Drain, 19X16.75X6.5, Poly, Blue (H18805-0000)
- GLOBE SCIENTIFIC 60mL Collection Cup, PK500 (3852)
- GLOBE SCIENTIFIC Aseptic Transfer Caps For Vacuum Bottles 53mm (70953CAP)
- GLOBE SCIENTIFIC Thermometer strip, adhesive, PK500 (112214)
- GLOBE SCIENTIFIC Aseptic Transfer Caps For Vacuum Bottles 83mm (70983CAP)
- GLOBE SCIENTIFIC Bottle carrier, 6-place, red (600395)
- ROTOR CLIP Rotor Clip A-160 E - Ring Applicator For Ring RE - 25 SE - 31 (A-160)
- DIGI-SENSE Traceable Digital Thermohygrometer with (37803-83)
- Globe Scientific Lab Equipment Parts