Shop All Test Tubes & Culture Tubes
Globe Scientific
Transport Tube, 10mL, 92mm L, PP, PK500
Mfr # 6102S
Zoro # G5693479
product price: $135.99
/pk 500, $0.27/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 10 mL
- Labware Outside Dia. - Metric 16 mm
- Labware Length - Metric 92 mm
- Graduation Range 1 to 10 mL
Product Information
- Brand Globe Scientific
- MFR # 6102S
- Zoro # G5693479
- Country of Origin China
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 16 mm |
Labware Length - Metric | 92 mm |
Labware Length - English | 3.62 in |
Body Diameter - Metric | 16 mm |
Screw Closure Size | 20.6 mm |
Overall Height - Metric | 93 mm |
Description
Transport Tube, Nominal Capacity - Metric 10 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.34 oz, Overall Height - Metric 93 mm, Body Material Polypropylene, Tube Type Test Tube, Body Color White, Graduated Yes, Graduation Increments - Metric 1 mL, Includes Closure Yes, Closure Material Polyethylene, Screw Closure Size 20.6 mm, For Use With Safe Storage and Transport of Biological Materials, Autoclavable Yes, Sterile/Non-Sterile Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 60W Color-mixing RGB LED Illuminator (LED-RGB-60W)
- FIELD CONTROLS UV Lamp, 13 in L Bulb (13LAMP)
- HACH SAMPLE CELLS FOR RATIO TURBIDIMETER OTHER GLASSWARE, 6PK (2084900)
- SP SCIENCEWARE Clear, Wash Bottle 500mL, 6 Pack (F11646-0617)
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PS, PK1000 (110405)
- GLOBE SCIENTIFIC Test Tube, 14mL, 100mm L, PP, PK1000 (110186)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102AM)
- GLOBE SCIENTIFIC Test Tube, 3mL, 75mm L, Clear, PK1000 (1503)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK2000 (110414)
- GLOBE SCIENTIFIC Test Tube with Cap, 12mL, 120mmL, PS, PK1000 (6155)
- GLOBE SCIENTIFIC Test Tube with Cap, 20mL, 150mm L, PS, PK500 (6160)
- Globe Scientific Labware