Shop All Pipettors
Globe Scientific
Transfer Pipette, 8mL, 157mm L, PK400
Mfr # 138030-400
Zoro # G5691379
product price: $36.19
/pk 400, $0.09/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 mL
- Material of Construction Plastic
- Length 157 mm
- Sterile/Non-Sterile Non-Sterile
- Special Features General
Product Information
- Brand Globe Scientific
- MFR # 138030-400
- Zoro # G5691379
- Country of Origin China
- Category Pipettors
Dimensions
Length | 157 mm |
Details
Item | Transfer Pipette |
Capacity | 8 mL |
Material of Construction | Plastic |
Sterile/Non-Sterile | Non-Sterile |
Special Features | General |
Description
Transfer Pipette, Capacity 8 mL, Material of Construction Plastic, Length 157 mm, Non-Sterile, Special Features General, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Centrifuge Tube, Purple Cap - Bag, Sterile, 50mL (230421P)
- ZORO SELECT Carboy, Narrow Mouth, 10L, HDPE, Translucent (208685-0010)
- AIR SCIENCE Fume Extractor, 18" H, 35" W, 26" L (VE-FED-M-A)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Wide Neck, 250 mL, PK12 (5YHN3)
- GLOBE SCIENTIFIC Transfer Pipet, 7.5mL, 148mm, PK5000 (135010)
- GLOBE SCIENTIFIC Transfer Pipette, 6mL, 225mm L, PK500 (139030-500)
- GLOBE SCIENTIFIC Transfer Pipet, 50mL, 155mm, PK500 (137040-S20)
- GLOBE SCIENTIFIC Transfer Pipette, 4mL, 130mm L, PK500 (138060-500)
- GLOBE SCIENTIFIC Transfer Pipette, 7mL, 155mm L, PK500 (135030-500)
- GLOBE SCIENTIFIC Transfer Pipet, 70mL, 155mm, Stand, PK500 (138080-S01)
- GLOBE SCIENTIFIC Transfer Pipet, 23mL, 300mm, 12", PK100 (139050-S01)
- Globe Scientific Pipettes & Pipettors