Shop All Pipettors
Globe Scientific
Transfer Pipette, 7mL, 155mm L, PK500
Mfr # 138080-500
Zoro # G5691327
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 7 mL
- Material of Construction Plastic
- Length 155 mm
- Sterile/Non-Sterile Non-Sterile
- Special Features General
Product Information
- Brand Globe Scientific
- MFR # 138080-500
- Zoro # G5691327
- Country of Origin China
- Category Pipettors
Dimensions
Length | 155 mm |
Details
Item | Transfer Pipette |
Capacity | 7 mL |
Material of Construction | Plastic |
Sterile/Non-Sterile | Non-Sterile |
Special Features | General |
Description
Transfer Pipette, Capacity 7 mL, Material of Construction Plastic, Length 155 mm, Non-Sterile, Special Features General, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapered Micro Spatula, PK2 (H36700-0000)
- DIGI-SENSE Type K Thermocpl Probe Insul Wire w/Sld (18525-33)
- EAGLE THERMOPLASTICS Weighing Dish, Natural, 1-5/8 In. L, PK500 (WB-158)
- ACCUCOLD 23 Cu.Ft. Upright Pharmacy Refrigerator (ARG23ML)
- GLOBE SCIENTIFIC Transfer Pipette, 15mL, 192mm L, PK100 (138005-100)
- GLOBE SCIENTIFIC Serological Pipette, 1mL, PK1000 (1710)
- GLOBE SCIENTIFIC Serological Pipette, 10mL, PK250 (1770)
- GLOBE SCIENTIFIC Pipette, Adjustable, 100 - 1000uL (3301-1000)
- GLOBE SCIENTIFIC Transfer Pipette, 6.5mL, 155mm L, PK500 (139020-500)
- GLOBE SCIENTIFIC Transfer Pipet, 75mL, 148mm, Large, PK400 (135010-S01)
- UNITED SCIENTIFIC Transfer PiPETtes, Disposable, PE, PK100 (F1016-9-PK/100)
- Globe Scientific Pipettors