Shop All Pipettors
Globe Scientific
Transfer Pipette, 6mL, 225mm L, PK500
Mfr # 139030-500
Zoro # G5691290
product price: $31.79
/pk 500, $0.06/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 mL
- Material of Construction Plastic
- Length 225 mm
- Sterile/Non-Sterile Non-Sterile
- Special Features Extra Long
Product Information
- Brand Globe Scientific
- MFR # 139030-500
- Zoro # G5691290
- Country of Origin China
- Category Pipettors
Dimensions
Length | 225 mm |
Details
Item | Transfer Pipette |
Capacity | 6 mL |
Material of Construction | Plastic |
Sterile/Non-Sterile | Non-Sterile |
Special Features | Extra Long |
Description
Transfer Pipette, Capacity 6 mL, Material of Construction Plastic, Length 225 mm, Non-Sterile, Special Features Extra Long, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNSTEAD Organic Free Pressurized Cartridge ONLY (D5021)
- UNITED MARKETING Shaker Siphon Hose Tube (10801)
- UNITED SCIENTIFIC Digital Heating Mantle with Stirrer, 200 (UNDHMTLS-2000)
- BEL-ART Bel-Art F37915-0510 Borosilicate Glass 10ml Automatic Self Zeroing Burette, 500ml Reservoir (F37915-0510)
- GLOBE SCIENTIFIC Serological Pipette, 10mL, PK200 (1760)
- GLOBE SCIENTIFIC Transfer Pipet, 58mL, 147mm, Fine, PK400 (134050-S01)
- GLOBE SCIENTIFIC Transfer Pipet, 5.0mL, 145mm, PK5000 (137030)
- GLOBE SCIENTIFIC Transfer Pipette, 4.5mL, 155mm L, PK500 (136030-500)
- GLOBE SCIENTIFIC Serological Pipette, 50mL, PK100 (1822)
- GLOBE SCIENTIFIC Transfer Pipette, Large Aperture, 9.3ml, Ind. Wrap., 250/pk, 250PK (147616-1S)
- MICROLIT Single Channel Fixed Volume Pipettor, 1000ul (RBO-F-1000)
- Globe Scientific Pipettors