Shop All Pipettors
Globe Scientific
Transfer Pipette, 5mL, 150mm L, PK500
Mfr # 138070-500
Zoro # G5691336
original price:
$33.93
35% off
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 mL
- Material of Construction Plastic
- Length 150 mm
- Sterile/Non-Sterile Non-Sterile
- Graduation Range 0.5 to 2.25mL
Product Information
- Brand Globe Scientific
- MFR # 138070-500
- Zoro # G5691336
- Country of Origin China
- Category Pipettors
Dimensions
Length | 150 mm |
Details
Item | Transfer Pipette |
Capacity | 5 mL |
Material of Construction | Plastic |
Sterile/Non-Sterile | Non-Sterile |
Graduation Range | 0.5 to 2.25mL |
Graduation Subdivisions | 0.25 mL |
Description
Transfer Pipette, Capacity 5 mL, Graduation Range 0.5 to 2.25mL, Material of Construction Plastic, Graduation Subdivisions 0.25 mL, Length 150 mm, Non-Sterile, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP BEL-ART Polypropylene Powder Funnels, Top I, PK4 (H14660-0150)
- MARKAL Markal 434-11509 Ma Cool Gel 32Oz Spray Bottle11509 (434-11509)
- BEL-ART Bel-Art GHS Labeled Safety-Vented Machine Oil Wash Bottle: 500ml, 4/PK (F12416-0010)
- SP SCIENCEWARE BTL WM MASON JAR 2 LT PP SCIEN, PK3 (F10915-0000)
- GLOBE SCIENTIFIC Transfer Pipette, 4mL, 130mm L, PK500 (138060-500)
- GLOBE SCIENTIFIC Transfer Pipet, 5.0mL, 150mm, PK5000 (137010)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 155mm L, PK500 (137040-500)
- GLOBE SCIENTIFIC Transfer Pipt, 15mL, 115mm, Pediatrc, PK500 (136036-S01)
- GLOBE SCIENTIFIC Transfer Pipette, 4.5mL, 155mm L, PK500 (136030-500)
- GLOBE SCIENTIFIC Transfer Pipet, 58mL, 147mm, Fine, PK400 (134050-S01)
- HEATHROW SCIENTIFIC PEARL Pipette, Green, 0.2-2uL (HS120097)
- Globe Scientific Pipettes & Pipettors