Shop All Pipettors
Globe Scientific
Transfer Pipette, 5.8mL, 147mm L, PK500
Mfr # 134050
Zoro # G5691668
original price:
$50.90
17% off
new price: $41.79
/pk 500, $0.08/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5.8 mL
- Material of Construction Plastic
- Length 147 mm
- Sterile/Non-Sterile Non-Sterile
- Special Features Fine Tip
Product Information
- Brand Globe Scientific
- MFR # 134050
- Zoro # G5691668
- Country of Origin China
- Category Pipettors
Dimensions
Length | 147 mm |
Details
Item | Transfer Pipette |
Capacity | 5.8 mL |
Material of Construction | Plastic |
Sterile/Non-Sterile | Non-Sterile |
Special Features | Fine Tip |
Description
Transfer Pipette, Capacity 5.8 mL, Material of Construction Plastic, Length 147 mm, Non-Sterile, Special Features Fine Tip, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Clear Screw Top E-Z Vials, w/Step, PK100 (224626)
- DUPONT Tyvek Isoclean Cleanroom Hood, White, 1.2 oz., PK100 (IC668BWH000100CS)
- GLOBE SCIENTIFIC Test Tube, 7mL, 100mm L, Clear, PK1000 (1510)
- ZORO SELECT Stopper, 24mm, Black, PK90 (RST00-S)
- GLOBE SCIENTIFIC Transfer Pipette, 1.2mL, 65mm L, PK500 (138040-500)
- GLOBE SCIENTIFIC Transfer Pipt, 15mL, 115mm, Pediatrc, PK500 (136036-S01)
- GLOBE SCIENTIFIC Serological Pipette, 1mL, PK500 (1700)
- GLOBE SCIENTIFIC Transfer Pipet, 50mL, 155mm, PK500 (137040-S20)
- GLOBE SCIENTIFIC Transfer Pipette, 1.5mL, 104mm L, PK400 (134020)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 155mm L, PK500 (137050-500)
- NICHIRYO Micro Pipette 20-200ul, Single (00-NLT-200)
- Globe Scientific Pipettors