Shop All Pipettors
Globe Scientific
Transfer Pipette, 50uL, 59mm L, PK5000
Mfr # 139110
Zoro # G5691257
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 50 ul
- Material of Construction Plastic
- Length 59 mm
- Sterile/Non-Sterile Non-Sterile
- Special Features Exact Volume
Product Information
- Brand Globe Scientific
- MFR # 139110
- Zoro # G5691257
- Country of Origin China
- Category Pipettors
Dimensions
Length | 59 mm |
Details
Item | Transfer Pipette |
Capacity | 50 ul |
Material of Construction | Plastic |
Sterile/Non-Sterile | Non-Sterile |
Special Features | Exact Volume |
Description
Transfer Pipette, Capacity 50 ul, Material of Construction Plastic, Length 59 mm, Non-Sterile, Special Features Exact Volume, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL CO Traceable Waterproof Food Thermometer (4421)
- MEMMERT Constant Climate Chamber, 384 L, 0 to 70 (HPP410eco)
- DYNALON Tamper Evident Bottle 100 ML, PK100 (202455-0100)
- OAKTON Salinity Waterproof Pocket Meter (3563412)
- GLOBE SCIENTIFIC Transfer Pipet, 4.5mL, 155mm, PK5000 (136030)
- GLOBE SCIENTIFIC Pipette Stand For Diamond/Pro Pipettes (3310-4)
- GLOBE SCIENTIFIC Serological Pipette, 10mL, PK250 (1775)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 145mm L, PK400 (137038)
- GLOBE SCIENTIFIC Transfer Pipette, 7.5mL, 148mm L, PK500 (135010-500)
- GLOBE SCIENTIFIC Transfer Pipette, 5.8mL, 147mm L, PK500 (134050)
- GLOBE SCIENTIFIC Wide Bore Transfer Pipet, PK5000 (135040)
- Globe Scientific Pipettors