Shop All Pipettors
Globe Scientific
Transfer Pipette, 23mL, 300mm L, PK100
Mfr # 139050
Zoro # G5691266
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 23 mL
- Material of Construction Plastic
- Length 300 mm
- Sterile/Non-Sterile Non-Sterile
- Special Features Extra Long
Product Information
- Brand Globe Scientific
- MFR # 139050
- Zoro # G5691266
- Country of Origin China
- Category Pipettors
Dimensions
Length | 300 mm |
Details
Item | Transfer Pipette |
Capacity | 23 mL |
Material of Construction | Plastic |
Sterile/Non-Sterile | Non-Sterile |
Special Features | Extra Long |
Description
Transfer Pipette, Capacity 23 mL, Material of Construction Plastic, Length 300 mm, Non-Sterile, Special Features Extra Long, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A2)
- MTC BIO MTC Bio, Large Bulb Transfer Pipette, Individually Wrapped, 7 ml, 500 Pack (P4114-11)
- THERMCO Hydrometer, Propylene Glycol, 0.002/1.0 (GW9000)
- SPER SCIENTIFIC pH Probe (840016)
- GLOBE SCIENTIFIC Transfer Pipette, 6mL, 225mm L, PK500 (139030-500)
- GLOBE SCIENTIFIC Transfer Pipet, 6.0mL, 225mm, PK5000 (139030)
- GLOBE SCIENTIFIC Transfer Pipette, 8mL, 157mm L, PK400 (138030-400)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 145mm L, PK400 (137038)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 155mm L, PK500 (137050-500)
- GLOBE SCIENTIFIC Transfer Pipette, 50uL, 59mm L, PK5000 (139110)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 153mm L, PK250 (134070-250)
- Globe Scientific Pipettes & Pipettors