Shop All Pipettors
Globe Scientific
Transfer Pipette, 1.5mL, 115mm L, PK500
Mfr # 136036-500
Zoro # G5691537
original price:
$25.66
8% off
new price: $23.59
/pk 500, $0.05/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1.5 mL
- Material of Construction Plastic
- Length 115 mm
- Sterile/Non-Sterile Non-Sterile
- Graduation Subdivisions 0.1 mL
Product Information
- Brand Globe Scientific
- MFR # 136036-500
- Zoro # G5691537
- Country of Origin China
- Category Pipettors
Dimensions
Length | 115 mm |
Details
Item | Transfer Pipette |
Capacity | 1.5 mL |
Material of Construction | Plastic |
Sterile/Non-Sterile | Non-Sterile |
Graduation Subdivisions | 0.1 mL |
Graduation Range | 0.1 to 0.3mL |
Description
Transfer Pipette, Capacity 1.5 mL, Graduation Range 0.1 to 0.3mL, Material of Construction Plastic, Graduation Subdivisions 0.1 mL, Length 115 mm, Non-Sterile, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Amber Dropping Bottle, w/Plastic Dr, PK12 (15040P-60)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #31 X 12 Inch (100 Pcs) [Package] (TPI-31X12.000-100PCS)
- CORNING PYREX 250 mL Low Form Griffin Beaker, Do (1000-250)
- UNITED SCIENTIFIC Tubing, Vacuum, 18 Inch Length (TUBEFK)
- GLOBE SCIENTIFIC Transfer Pipet, 23mL, 300mm, 12", PK100 (139050-S20)
- GLOBE SCIENTIFIC Pipette, 100mL Size, Yellow, Channel 1 (3375Y)
- GLOBE SCIENTIFIC Transfer Pipt, 15mL, 115mm, Pediatrc, PK500 (136036-S01)
- GLOBE SCIENTIFIC Diamond adjustable pipette (3301-20)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 155mm L, PK500 (137050-500)
- GLOBE SCIENTIFIC Serological Pipette, 5mL, PK250 (1880)
- LAB SAFETY SUPPLY Pipette Transfer, 15mL, PK500 (21F230)
- Globe Scientific Pipettors