Shop All Pipettors
Globe Scientific
Transfer Pipette, 1.3mL, 51mm L, PK500
Mfr # 134010
Zoro # G5691686
product price: $20.99
/pk 500, $0.04/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1.3 mL
- Material of Construction Plastic
- Length 51 mm
- Sterile/Non-Sterile Non-Sterile
- Special Features Fine Tip
Product Information
- Brand Globe Scientific
- MFR # 134010
- Zoro # G5691686
- Country of Origin China
- Category Pipettors
Dimensions
Length | 51 mm |
Details
Item | Transfer Pipette |
Capacity | 1.3 mL |
Material of Construction | Plastic |
Sterile/Non-Sterile | Non-Sterile |
Special Features | Fine Tip |
Description
Transfer Pipette, Capacity 1.3 mL, Material of Construction Plastic, Length 51 mm, Non-Sterile, Special Features Fine Tip, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Demonstration Triple Pulley (PUDT01)
- BENCHMARK SCIENTIFIC Adapters for Mini-Centrifuge, 8 Adapters (C1008-A5-8)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-12)
- LABCHEM CHEMICAL METHYL ORANGE 0.1PCT AQ 500ML (LC170101)
- GLOBE SCIENTIFIC Transfer Pipette, 7mL, 155mm L, PK500 (138080-500)
- GLOBE SCIENTIFIC Transfer Pipet, 50mL, 155mm, PK500 (137040-S20)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 153mm L, PK250 (134070-250)
- GLOBE SCIENTIFIC Transfer Pipette, 15mL, 155mm L, PK250 (139040-250)
- GLOBE SCIENTIFIC Transfer Pipette, 7mL, 155mm L, PK400 (135038)
- GLOBE SCIENTIFIC Transfer Pipet, 75mL, 148mm, Large, PK400 (135010-S01)
- ARGOS TECHNOLOGIES Pipettor, 100 to 1000uL (24501-08)
- Globe Scientific Pipettes & Pipettors