Shop All Test Tubes & Culture Tubes
Globe Scientific
Test Tube with Cap, 5mL, 75mm L, PP, PK1000
Mfr # 6148R
Zoro # G5693390
product price: $110.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 5 mL
- Labware Outside Dia. - Metric 12 mm
- Labware Length - Metric 75 mm
- Labware Basic Material Plastic
Product Information
- Brand Globe Scientific
- MFR # 6148R
- Zoro # G5693390
- Country of Origin China
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 12 mm |
Labware Length - Metric | 75 mm |
Labware Length - English | 2.95 in |
Overall Height - Metric | 75 mm |
Screw Closure Size | 16.8 mm |
Body Diameter - Metric | 12 mm |
Description
Test Tube with Cap, Nominal Capacity - Metric 5 mL, Body Diameter - Metric 12 mm, Nominal Capacity - English 0.17 oz, Overall Height - Metric 75 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 3,000 x g, Tube Type Test Tube, Body Color White, Graduated No, Includes Closure Yes, Screw Closure Size 16.8 mm, For Use With Centrifugation, Liquid Handling, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Leak-Tight, Basic Material Plastic, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Rosette Cooling Cell, Model 250 (201-123-003)
- DIGI-SENSE Precalibrated Pen Style Digital Pocket T (20250-33)
- CORNING PYREX 100 mL Low Form Griffin Beaker, Do (1000-100)
- KIMBLE CHASE Straight Sided Jar, 2 oz., PK24 (5410253V-26)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110416)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK2000 (110444)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110413)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK2000 (110409)
- GLOBE SCIENTIFIC Culture Tube, 14mL, 100mm L, PS, PK500 (110158)
- GLOBE SCIENTIFIC Lid For Microtest Plates, Ps, PK150 (129930)
- GLOBE SCIENTIFIC Test Tube, 12mL, 100mm L, PS, PK1000 (111011)
- Globe Scientific Lab Tubes