Shop All Test Tubes & Culture Tubes
Globe Scientific
Test Tube, 7mL, 100mm L, Clear, PK1000
Mfr # 1510
Zoro # G5693670
product price: $70.29
/pk 1000, $0.07/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 7 mL
- Labware Outside Dia. - Metric 13 mm
- Labware Length - Metric 100 mm
- Labware Basic Material Glass
Product Information
- Brand Globe Scientific
- MFR # 1510
- Zoro # G5693670
- Country of Origin China
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 13 mm |
Labware Length - Metric | 100 mm |
Labware Length - English | 3.93 in |
Overall Height - Metric | 100 mm |
Body Diameter - Metric | 13 mm |
Description
Test Tube, Nominal Capacity - Metric 10 mL, Body Diameter - Metric 13 mm, Nominal Capacity - English 0.23 oz, Overall Height - Metric 100 mm, Body Material Borosilicate Glass, Tube Type Culture Tube, Body Color Clear, For Use With Shipping and Storage, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Round Bottom, Basic Material Glass, Clarity Transparent, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art F18819-0013 Lab-Aire II Single-Sided Electric Benchtop Dryer, 3-Tier, 120V (F18819-0013)
- KENYON Steel Tile Probe, 48", 1/2" Shaft (85462)
- GLOBE SCIENTIFIC Airtight Container, 90mL, 400 Pack (6524)
- BENCHMARK SCIENTIFIC Storage Bottle, 500Ml Stand B Cap, PK10 (B3000-500-G)
- GLOBE SCIENTIFIC Test Tube, 12mL, 100mm L, PS, PK2000 (111012)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK1000 (110441)
- GLOBE SCIENTIFIC Culture Tube, 14mL, 100mm L, PS, PK500 (110158)
- GLOBE SCIENTIFIC Lid For Microtest Plates, Ps, PK150 (129930)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110416)
- GLOBE SCIENTIFIC Test Tube with Cap, 15mL, 120mm L, PS, PK500 (6157)
- UNITED SCIENTIFIC Culture Tubes With Cap, Round Bott, PK 10 (TT9900-5)
- Globe Scientific Test Tubes & Culture Tubes