Shop All Test Tubes & Culture Tubes
Globe Scientific
Test Tube, 5mL, 75mm L, PP, PK2000
Mfr # 110444
Zoro # G5693031
product price: $99.59
/pk 2000, $0.05/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 5 mL
- Labware Outside Dia. - Metric 12 mm
- Labware Length - Metric 75 mm
- Labware Basic Material Plastic
Product Information
- Brand Globe Scientific
- MFR # 110444
- Zoro # G5693031
- Country of Origin Italy
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 12 mm |
Labware Length - Metric | 75 mm |
Labware Length - English | 2.95 in |
Overall Height - Metric | 75 mm |
Body Diameter - Metric | 12 mm |
Description
Test Tube, Nominal Capacity - Metric 5 mL, Body Diameter - Metric 12 mm, Nominal Capacity - English 0.17 oz, Overall Height - Metric 75 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 3,000 x g, Tube Type Centrifuge Tube, Body Color White, Includes Closure Yes, Closure Material LDPE, For Use With Centrifugation, Liquid Handling, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Conical Bottom, Basic Material Plastic, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Spinbar, Stirring Bar, PTFE, Octagon (F37110-0118)
- WHEATON Glass Jar, 4 oz, PK24 (W216904)
- UNITED SCIENTIFIC Glass Plates, 5 x 5 In, PK 12 (GLP5X5)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J906)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK2000 (110441AM)
- GLOBE SCIENTIFIC Test Tube, 3mL, 57mm L, PS, PK1000 (114010)
- GLOBE SCIENTIFIC Test Tube, 7mL, 100mm L, Clear, PK1000 (1510)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK500 (6102S)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK2000 (110414)
- GLOBE SCIENTIFIC Test Tube, 12 x 75Mm 5Ml, Ps, PK1000 (110410)
- GLOBE SCIENTIFIC Microtest Plate, 96 Well, Ps, PK50 (120038)
- Globe Scientific Lab Tubes