Shop All Test Tubes & Culture Tubes
Globe Scientific
Test Tube, 5mL, 75mm L, PP, PK1000
Mfr # 110443
Zoro # G5693040
product price: $37.35
/pk 1000, $0.04/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 5 mL
- Labware Outside Dia. - Metric 12 mm
- Labware Length - Metric 75 mm
- Labware Basic Material Plastic
Product Information
- Brand Globe Scientific
- MFR # 110443
- Zoro # G5693040
- Country of Origin China
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 12 mm |
Labware Length - Metric | 75 mm |
Labware Length - English | 2.95 in |
Body Diameter - Metric | 12 mm |
Overall Height - Metric | 75 mm |
Description
Test Tube, Nominal Capacity - Metric 5 mL, Body Diameter - Metric 12 mm, Nominal Capacity - English 0.17 oz, Overall Height - Metric 75 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 3,000 x g, Tube Type Centrifuge Tube, Body Color Natural, Includes Closure Yes, Closure Material LDPE, For Use With Centrifugation, Liquid Handling, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Round Bottom, Basic Material Plastic, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 1 Oz Glass Boston Round, Round, Amber, 20-400 (011280)
- MILTON INDUSTRIES 7/8" x .900" ID Brass Ferrule (1654-12BK)
- CELLTREAT Centrifuge Tube Rack, Green, 23cm L, PK5 (229429)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK500 (6101S)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK2000 (110441AM)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101)
- GLOBE SCIENTIFIC Lid For Microtest Plates, Ps, PK150 (129930)
- GLOBE SCIENTIFIC Test Tube, 10mL, 100mm L, Clear, PK1000 (1512)
- GLOBE SCIENTIFIC Test Tube, 3mL, 75mm L, Clear, PK1000 (1503)
- Globe Scientific Test Tubes & Culture Tubes