Shop All Test Tubes & Culture Tubes
Globe Scientific
Test Tube, 15mL, 150mm L, Clear, PK1000
Mfr # 1517
Zoro # G5693646
product price: $118.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 15 mL
- Labware Outside Dia. - Metric 16 mm
- Labware Length - Metric 150 mm
- Labware Basic Material Glass
Product Information
- Brand Globe Scientific
- MFR # 1517
- Zoro # G5693646
- Country of Origin China
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 16 mm |
Labware Length - Metric | 150 mm |
Labware Length - English | 5.9 in |
Body Diameter - Metric | 16 mm |
Overall Height - Metric | 150 mm |
Description
Test Tube, Nominal Capacity - Metric 23 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.51 oz, Overall Height - Metric 150 mm, Body Material Borosilicate Glass, Tube Type Culture Tube, Body Color Clear, For Use With Shipping and Storage, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Round Bottom, Basic Material Glass, Clarity Transparent, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND PD250 Dispenser, Total Chlorine (194910)
- ZORO SELECT Short Stem Funnel, 65 mm, PK12 (3MKW9)
- LAB SAFETY SUPPLY Beaker with Handle, 500mL, PK6 (23X903)
- KIMBLE CHASE Pellet Pestile w/Microtube, 1.5mL, PK100 (749520-0000)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102AM)
- GLOBE SCIENTIFIC Tube Dispenser, Silver, Metal (1590)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102B)
- GLOBE SCIENTIFIC Microtest Plate, 96 Well, Ps, PK50 (120330)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK2000 (110414)
- GLOBE SCIENTIFIC Test Tube, 14mL, 100mm L, PS, PK1000 (110182)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102R)
- Globe Scientific Lab Tubes