Shop All Test Tubes & Culture Tubes
Globe Scientific
Test Tube, 12mL, 125mm L, Clear, PK1000
Mfr # 1515
Zoro # G5693655
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 12 mL
- Labware Outside Dia. - Metric 16 mm
- Labware Length - Metric 125 mm
- Labware Basic Material Glass
Product Information
- Brand Globe Scientific
- MFR # 1515
- Zoro # G5693655
- Country of Origin China
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 16 mm |
Labware Length - Metric | 125 mm |
Labware Length - English | 4.92 in |
Body Diameter - Metric | 16 mm |
Overall Height - Metric | 125 mm |
Description
Test Tube, Nominal Capacity - Metric 19 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.4 oz, Overall Height - Metric 125 mm, Body Material Borosilicate Glass, Tube Type Culture Tube, Body Color Clear, For Use With Shipping and Storage, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Round Bottom, Basic Material Glass, Clarity Transparent, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYSCIENCE Tube Insulation, 3 Ft. (060311-KIT)
- ZORO SELECT Beaker Dipper, HDPE, Natural White (107035-0005)
- NALGENE Bottle, 63 mm H, Natural, 34 mm Dia, PK12 (2104-0001)
- EXTECH DO Meter Carrying Case (CA904)
- GLOBE SCIENTIFIC Tube Dispenser, Silver, Metal (1592)
- GLOBE SCIENTIFIC Test Tube with Cap, 12mL, 120mmL, PS, PK1000 (6155)
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PP, PK1000 (110406)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK1000 (110443)
- GLOBE SCIENTIFIC Test Tube, 8mL, 75mm L, PS, PK1000 (119010A)
- GLOBE SCIENTIFIC Test Tube, 8mL, 100mm L, PP, PK1000 (110445)
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PS, PK1000 (110405)
- Globe Scientific Lab Tubes