Shop All Pipette Tips & Accessories
Globe Scientific
Storage Rack, Neutral, Accessory, PK6
Mfr # 150014
Zoro # G5691187
product price: $16.15
/pk 6, $2.69/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Material of Construction Plastic
- For Use With 1000uL and 1250uL Pipette Tips
- Height 40 mm
- Packaging Autoclavable Polypropylene Box
Product Information
- Brand Globe Scientific
- MFR # 150014
- Zoro # G5691187
- Country of Origin India
- Category Pipette Tips & Accessories
Dimensions
Height | 40 mm |
Details
Item | Storage Rack |
Type | Accessory |
Material of Construction | Plastic |
For Use With | 1000uL and 1250uL Pipette Tips |
Packaging | Autoclavable Polypropylene Box |
Color | Neutral |
Description
Storage Rack, Accessory, Material of Construction Plastic, Height 40 mm, Color Neutral, For Use With 1000uL and 1250uL Pipette Tips, Autoclavable Polypropylene Box Packaging, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #28 X 12 Inch (100 Pcs) [Package] (TPI-28X12.000-100PCS)
- AMSCOPE 20X-40X Compact Multi-Lens Stereo Microscope, Angled Head, Pillar Stand, Top & Bottom LED Lighting (SE306R-P-LED)
- HEATHROW SCIENTIFIC Dropper Bulb, Latex Rubber, 2ml, 12/PK (142823)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 1000uL, Bulk, PK1000 (151146)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (152143)
- GLOBE SCIENTIFIC Pipette Tip, 1000-10000uL, Nat, PK100 (151250)
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 20uL, PK960 (150810)
- GLOBE SCIENTIFIC Filter Pipette Tip, 1 - 100uL, Certified, Universal, Low Retention, 54mm, Natural, Sterile, 960/Pack (150815)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (151150)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Sterile, PK960 (151150YRS-96)
- EPPENDORF Pipetter Tips, 1 to 10mL, PK200 (022492101)
- Globe Scientific Pipette Tips & Accessories