Shop All Microscope Slide Staining Jars
Globe Scientific
Staining Jar, 63x63x114 mm
Mfr # 513200-1
Zoro # G3740948
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 10 Slides
- For Use With Slides
- Height 114 mm
- Material Polypropylene
- Color White
Product Information
- Brand Globe Scientific
- MFR # 513200-1
- Zoro # G3740948
- Country of Origin India
- Category Microscope Slide Staining Jars
Dimensions
Height | 114 mm |
Width | 63 mm |
Depth | 63 mm |
Size | 114 L x 63 W x 63 Dmm |
Details
Item | Staining Jar |
Capacity | 10 Slides |
For Use With | Slides |
Material | Polypropylene |
Color | White |
Application | Histology |
Product Type | Coplin Jar with Cap |
Description
Staining Jar, Material Polypropylene, Product Type Coplin Jar with Cap, Capacity 10 Slides, Width 63 mm, Application Histology, Depth 63 mm, Height 114 mm, Color White, For Use With Slides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Graduated Acetone Bottle, 6 oz., Yellow (35733)
- LAMOTTE Test Strip, Chlorine, 0 to 5 PPM, PK50 (2979)
- DETECTAMET Metal Detectable Scraper, 3.93"L, Blue, PK5 (523-S105-T205-P01)
- AMSCOPE Cargille Type A Low-viscosity Immersion Oil 1/4 Oz for Light Microscopy (ML-A)
- AMSCOPE Vital Stain Kit for Living Cells – Microscope Slide Stains, Pipettes & 72 Slides (SK6-72P100S22-PP10)
- AMSCOPE Microscope Slide Preparation Kit Including Slides, Stains (SP-14)
- AMSCOPE Bacteria Stain Kit of Five Chemicals for Preparing Microscope Slides (SK-5)
- JORGENSEN Gram Stain, Decolorizer, 250ml (7230)
- WHEATON Staining Dish w/Cover, Cap. 50 Slides, PK3 (900403)
- HEATHROW SCIENTIFIC Slide Staining Tray, Disposable, Black (HS15951A)
- AMSCOPE Introduction to Microbiology Bacterial Growth and Staining Kit (SK-104)
- Globe Scientific Microscope Slide Staining Jars