Shop All Microscope Slide Staining Jars
Globe Scientific
Staining Jar, 57x27x57 mm, PK4
Mfr # 513209
Zoro # G3738455
product price: $46.45
/pk 4, $11.61/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 Slides
- For Use With 75 x 25 mm Slides
- Material PMP
- Height 57 mm
- Color Clear
Product Information
- Brand Globe Scientific
- MFR # 513209
- Zoro # G3738455
- Country of Origin Italy
- Category Microscope Slide Staining Jars
Dimensions
Height | 57 mm |
Width | 57 mm |
Depth | 27 mm |
Size | 89 L x 57 W x 27 Dmm |
Details
Item | Staining Jar |
Capacity | 8 Slides |
For Use With | 75 x 25 mm Slides |
Material | PMP |
Color | Clear |
Application | Histology |
Product Type | Staining Jar |
Description
Staining Jar, Material PMP, Product Type Staining Jar, Capacity 8 Slides, Width 57 mm, Application Histology, Depth 27 mm, Height 57 mm, Color Clear, For Use With 75 x 25 mm Slides, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX 100 mL Low Form Griffin Beaker, Do (1000-100)
- AQUAPHOENIX SCIENTIFIC Test Kit, Phosphonate, Syringe Titration (TK0158-Z)
- SENSOREX Conductivity Transmitter, 0 to 130 Deg (CX2000)
- RPI Tween 20, 1 L (P20370-1.0)
- GLOBE SCIENTIFIC Staining Jar, 63x63x114 mm (513200-1)
- AMSCOPE Simple Stain Kit of Three Chemicals for Preparing Microscope Slides (SK-3E)
- AMSCOPE Microbiology Science Fair Kit for Growing Bacteria and other Microorganisms (SK-103)
- WHEATON Slide Staining Dish, Handle Only 20, PK6 (900205)
- WHEATON Staining Dish w/Cover and Slide Rack, PK6 (900400)
- AMSCOPE Bacteria Stain Kit of Five Chemicals for Preparing Microscope Slides (SK-5)
- WHEATON Staining Dish w/Cover, Cap. 20 Slides, PK3 (900203)
- Globe Scientific Microscope Slide Staining Jars