Shop All Bottles & Jars
Globe Scientific
Snap Cap, Clear, Polyethylene, PK1000
Mfr # 118118
Zoro # G5692395
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color clear
- Autoclavable No
- Liner None
- Labware Closure Material Polyethylene
- Labware Closure Color White Clear
Product Information
- Brand Globe Scientific
- MFR # 118118
- Zoro # G5692395
- Country of Origin China
- Category Bottles & Jars
Dimensions
Diameter | 17 mm |
Details
Item | Closure |
Color | clear |
Autoclavable | No |
Liner | None |
Labware Closure Material | Polyethylene |
Labware Closure Color | White Clear |
Labware Closure Type | Snap On |
Material of Construction | Polyethylene |
Closure Material | LDPE |
Special Features | Specially Designed to Provide Aerobic or Anaerobic Storage of Culture Samples |
Vented | No |
Closure Type | Snap On |
Closure Color | Clear |
Product Type | Dual Position Snap Cap |
Septa Included | No |
Closure Liner Material | Unlined |
Description
Closure, Diameter 17 mm, Screw Closure Size Not Applicable, Closure Material LDPE, Product Type Dual Position Snap Cap, Closure Color Clear, Closure Liner Material Unlined, Closure Type Snap On, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features Specially Designed to Provide Aerobic or Anaerobic Storage of Culture Samples, Closure Liner Design Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Test Strip, Hydrogen Peroxide, PK25 (2984)
- DIAMOND SUREFLOW bottle top dispenser, 5 - 50mL (GBTD-R-50)
- IGLOO Cooler Rack 3&5Gl Jugs (25042)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 20uL, Bulk, PK1000 (151145)
- GLOBE SCIENTIFIC Wash Bottle, Distilled Water, 500mL, PK5 (WGW601PML-GHS)
- GLOBE SCIENTIFIC Bottle, Square Media, PETG with HDPE Closure, 1000mL, STERILE with Tamper Evident Shrink Band, 12PK (7611000)
- GLOBE SCIENTIFIC Bottle, 180 mm H, Clear, PK10 (8121000)
- GLOBE SCIENTIFIC Airtight Container, 120mL, 300 Pack (6528)
- GLOBE SCIENTIFIC Flange Cap, Clear, Polyethylene, PK1000 (118240C)
- GLOBE SCIENTIFIC Jerrican, Rectangular with Handle, HDPE, 10 Liter, White PP Screwcap, Molded Graduations (7190010)
- WHEATON Plastic Bottle, 8 oz, PK72 (209674)
- Globe Scientific Bottles & Jars