Shop All Bottles & Jars
Globe Scientific
Snap Cap, Blue, Polyethylene, PK1000
Mfr # 113148B
Zoro # G5692690
original price:
$22.85
5% off
new price: $21.69
/pk 1000, $0.02/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color Blue
- Standards FDA
- Material of Construction Polyethylene
- Labware Closure Color Blue
Product Information
- Brand Globe Scientific
- MFR # 113148B
- Zoro # G5692690
- Country of Origin China
- Category Bottles & Jars
Dimensions
Diameter | 16 mm |
Details
Item | Cap |
Autoclavable | No |
Color | Blue |
Standards | FDA |
Material of Construction | Polyethylene |
Labware Closure Color | Blue |
Labware Closure Material | Polyethylene |
Labware Closure Type | Snap On |
Liner | None |
Closure Material | Polyethylene |
Special Features | Allows Tubes to be Stacked Closely in Racks with The Easily Removable One Thumb Tab |
Closure Type | Snap On |
Closure Color | Blue |
Product Type | Snap Cap |
Vented | No |
Septa Included | No |
Closure Liner Material | Unlined |
Description
Cap, Diameter 16 mm, Screw Closure Size Not Applicable, Closure Material Polyethylene, Product Type Snap Cap, Closure Color Blue, Closure Liner Material Unlined, Closure Type Snap On, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards FDA, Special Features Allows Tubes to be Stacked Closely in Racks with The Easily Removable One Thumb Tab, Closure Liner Design Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Watch Glass, 65mm, Flnt Glss, 1.8-2mm, PK12 (WGL065)
- FORM-A-FUNNEL Aviation Form A Funnel (AV-104)
- AMERICAN BIOTECH SUPPLY Refrigerator, 2.5 cu ft, 30-3/4"H, 17-3/4"W (ABT-HC-UCBI-0204-LH)
- AMSCOPE 10X-40X Compact Fixed-Lens Stereo Boom-Arm Microscope With Gooseneck LED Light (SE420-XYZ)
- GLOBE SCIENTIFIC Bottle, Amber Wide Mouth, Round, HDPE, 250mL (7010250AM)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 10 mL, Min 1 mL-Max 10 mL (GBTD-R-10)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 250mL, GL45 Screw Cap, Dual Graduations, 10/Box (8100250)
- GLOBE SCIENTIFIC Bottle, Amber Wide Mouth, Round, HDPE, 125mL (7010125AM)
- GLOBE SCIENTIFIC Container, 16 oz. (500mL), Hdpe, PK100 (271016)
- GLOBE SCIENTIFIC Flange Cap, Lavender, Polyethylene, PK1000 (118240L)
- WHATMAN Qualitative Filter Papers, Grade, PK 400 (1001-030)
- Globe Scientific Bottles & Jars