Shop All Laboratory Slide Storage
Globe Scientific
Slide Storage Cabinet, White
Mfr # 513500W
Zoro # G7082369
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Width 18.7031 in
- Height 5 in
- Number of Shelves 0
Product Information
- Brand Globe Scientific
- MFR # 513500W
- Zoro # G7082369
- Country of Origin China
- Category Laboratory Slide Storage
Dimensions
Width | 18.7031 in |
Height | 5 in |
Depth | 15 51/64 in |
Details
Item | Base Cabinet |
Material | Steel |
Color | White |
Number of Shelves | 0 |
Number of Drawers | 6 |
Type | 6 Drawer |
Includes | Identification Cards |
Handle | Single |
Doors | None |
Assembly | Required |
Description
Base Cabinet, 6 Drawer, Height 5 in, Width 18.7031 in, Depth 15 51/64 in, Color White, Material Steel, Number of Shelves 0, Number of Drawers 6, Doors None, Handle Single, Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 8 Oz Glass Jar, Round, Flint, 70-400 Straight Sided Cream (052093)
- TRICORBRAUN 58-400 Black P/P Continuous Thread Closure, F217 Land Stacking Feature, Ribbed Skirt, Mat (008772)
- NALGENE Graduated Cylinder, 50 mL, 32.8 mm Dia (3662-0050)
- EXTECH ORP Elctrd, Use W/PH100, PH110, RE300, CI200 (RE305)
- GLOBE SCIENTIFIC Slide Box, 25 Place, Dark Gray (513075G)
- GLOBE SCIENTIFIC Slide Box, 25 Place, Gray (513075A)
- GLOBE SCIENTIFIC Slide Storage Cabinet, Green (513500G)
- GLOBE SCIENTIFIC Slide Box, 25 Place, PK5 (513075AST)
- GLOBE SCIENTIFIC Slide Box, 25 Place, Orange (513075N)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Red (513079R)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Green (HS15994B)
- Globe Scientific Laboratory Slide Storage