Shop All Laboratory Slide Storage
Globe Scientific
Slide Storage Cabinet, Green
Mfr # 513500G
Zoro # G7082238
original price:
$238.59
27% off
new price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Green
- Width 18.7031 in
- Height 5 in
- Number of Shelves 0
Product Information
- Brand Globe Scientific
- MFR # 513500G
- Zoro # G7082238
- Country of Origin China
- Category Laboratory Slide Storage
Dimensions
Width | 18.7031 in |
Height | 5 in |
Depth | 15 51/64 in |
Details
Description
Base Cabinet, 6 Drawer, Height 5 in, Width 18.7031 in, Depth 15 51/64 in, Color Green, Material Steel, Number of Shelves 0, Number of Drawers 6, Doors None, Handle Single, Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH PH/TDS/Cond/Salinity Pen (EC500)
- OAKTON Oakton CON 550 Replacement Conductivity (35419-32)
- CELESTRON ACQUISITION, LLC Celestron Deluxe Handheld Digital Microscope (44302-C)
- LAB SAFETY SUPPLY Safety Coated Bottle, 178mm H, 32 oz., PK12 (52KA27)
- GLOBE SCIENTIFIC Slide Box, 12 Place, Orange (513072N)
- GLOBE SCIENTIFIC Slide Box, 12 Place, Gray (513072A)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Red (513079R)
- GLOBE SCIENTIFIC Microscope Slide Box, Blue (513072B)
- GLOBE SCIENTIFIC Slide Box, 25 Place, PK5 (513075AST)
- GLOBE SCIENTIFIC Slide Box, 100 Place, White (513080W)
- GLOBE SCIENTIFIC Slide Folder, Cardboard, PK10 (513025)
- Globe Scientific Slides & Slide Containers