Shop All Lab Equipment Parts
Globe Scientific
Slide Storage Cabinet Base
Mfr # 513503T
Zoro # G7082280
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Single
- Type Mount
- Depth 15 51/64 in
- Assembly Required
- Height 5 in
Product Information
- Brand Globe Scientific
- MFR # 513503T
- Zoro # G7082280
- Country of Origin China
- Category Lab Equipment Parts
Dimensions
Depth | 15 51/64 in |
Height | 5 in |
Width | 18.7031 in |
Details
Item | Mounting Base |
Handle | Single |
Type | Mount |
Assembly | Required |
Number of Shelves | 0 |
Doors | None |
Color | Tan |
Material | Steel |
Description
Mounting Base, Mount, Height 5 in, Width 18.7031 in, Depth 15 51/64 in, Color Tan, Material Steel, Number of Shelves 0, Doors None, Handle Single, Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Pair of WF15X Microscope Eyepieces (30.5mm) (EP15X305)
- SC JOHNSON PROFESSIONAL CUPRAN SPECIAL 2000ML SOFT BTL (SN81874)
- AMSCOPE Stage Micrometer Calibration Slide w/ 4-Scales for Microscope (MR400)
- GLOBE SCIENTIFIC Bottle carrier, 6-place, red (600395)
- GLOBE SCIENTIFIC Aseptic Transfer Caps For Vacuum Bottles 83mm (70983CAP)
- GLOBE SCIENTIFIC Thermometer strip, adhesive, PK500 (112214)
- GLOBE SCIENTIFIC Aseptic Transfer Caps For Vacuum Bottles 53mm (70953CAP)
- GLOBE SCIENTIFIC 60mL Collection Cup, PK500 (3852)
- DEVILBISS AUTOMOTIVE REFINISHING PT-52-K60 POLY TANK LINER (60pk) (DV192153)
- WESCO Wesco Drum Bonding Wire 272033 3' Wire with 2 Alligator Clips (272033)
- Globe Scientific Lab Equipment Parts