Shop All Laboratory Slide Storage
Globe Scientific
Slide Storage Box/Lid, Tray, White, PK6
Mfr # 513250W
Zoro # G7085841
product price: $65.55
/pk 6, $10.92/ea
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 240 mm
- Overall Width 3.25 in
- Width 3 1/4 in
- Depth 9 1/4 in
- Color White
Product Information
- Brand Globe Scientific
- MFR # 513250W
- Zoro # G7085841
- Country of Origin India
- Category Laboratory Slide Storage
Dimensions
Overall Length | 240 mm |
Overall Width | 3.25 in |
Width | 3 1/4 in |
Depth | 9 1/4 in |
Height | 3 1/2 in |
For Slide Length | 75 mm |
For Slide Width | 25 mm |
Details
Item | Microscope Slide Box |
Color | White |
Holds | 3 in x 1 in Size Slides |
Number of Slots | 200 |
Material | Plastic |
Product Type | Microscope Slide Box |
Number of Compartments | 200 |
Number of Slides/Slide Boxes Held | 200 |
Description
Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 240 mm, Overall Width 3.25 in, Size Not Applicable, Holds 3 in x 1 in Size Slides, Number of Slides/Slide Boxes Held 200, Number of Compartments 200, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color White, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 10mL (229010B)
- DIGI-SENSE Miniature Type-K Thermocouple Femal, PK 5 (18526-96)
- UNITED SCIENTIFIC Tuning Fork Set Of 8,256 Hz To 512 Hz (TFSET8)
- LAMOTTE LaMotte 2084 Home Pool 7 Photometer Kit (2084)
- GLOBE SCIENTIFIC Slide Box, 12 Place, Gray (513072A)
- GLOBE SCIENTIFIC Slide Box, 50 Place, Gray (513077A)
- GLOBE SCIENTIFIC Slide Box, 50 Place, Orange (513077N)
- GLOBE SCIENTIFIC Slide Box, 12 Place, Orange (513072N)
- GLOBE SCIENTIFIC Slide Box, 25 Place, Orange (513075N)
- GLOBE SCIENTIFIC Slide Folder, Cardboard, PK10 (513025)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, White (HS15994E)
- Globe Scientific Slides & Slide Containers