Shop All Laboratory Mailers
Globe Scientific
Slide Mailer, Red Screwcap, Pp, PK500
Mfr # 513068
Zoro # G7081897
product price: $276.99
/pk 500, $0.55/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds Microscope Slides
- Color Red
- Material Polypropylene
- Number of Compartments 4
- Overall Length 3-1/2"
Product Information
- Brand Globe Scientific
- MFR # 513068
- Zoro # G7081897
- UPC # 00051306000089
- Country of Origin United States
- Category Laboratory Mailers
Dimensions
Overall Length | 3-1/2" |
Overall Width | 1-1/4" |
Overall Height | 1-1/4" |
Details
Item | Lab Slide Mailer |
Holds | Microscope Slides |
Color | Red |
Material | Polypropylene |
Number of Compartments | 4 |
Holds Number of Slides | 4 |
Holds Container Style | Slides |
Description
Lab Slide Mailer, Holds Container Style Slides, Holds Number of Tubes Not Applicable, Holds Number of Slides 4, Holds Maximum Tube Diameter Not Applicable, Holds Maximum Tube Length Not Applicable, Holds Slide Length Not Applicable, Holds Slide Width Not Applicable, Material Polypropylene, Color Red, Standards Not Applicable, Board Test Not Applicable, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Baling Wire, 0.0475Dia, 166ft (10-0475-001S)
- TEACHER CREATED RESOURCES Confetti Happy Birthday Chart (TCR7925)
- CLAUSS Multipurpose, Shears, Straight, 9 In. L (18524)
- CHARLES LEONARD Translucent Pencil Boxes, Assorted Colors, PK12 (76305)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513011)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513065-100)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513061)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK50 (513014)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK50 (513013)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513042)
- POLAR-TECH Lab Mailer, 3 Test Tubes (725/CP)
- Globe Scientific Laboratory Mailers