Shop All Laboratory Mailers
Globe Scientific
Slide Mailer, Pp, Natural, PK1000
Mfr # 513045
Zoro # G7081818
product price: $295.99
/pk 1000, $0.30/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds Microscope Slides
- Color Natural
- Material Polypropylene
- Number of Compartments 3
- Overall Width 3-1/2"
Product Information
- Brand Globe Scientific
- MFR # 513045
- Zoro # G7081818
- Country of Origin China
- Category Laboratory Mailers
Dimensions
Overall Width | 3-1/2" |
Overall Length | 4" |
Overall Height | 1/4" |
Details
Item | Lab Slide Mailer |
Holds | Microscope Slides |
Color | Natural |
Material | Polypropylene |
Number of Compartments | 3 |
Holds Number of Slides | 3 |
Holds Container Style | Slides |
Description
Lab Slide Mailer, Holds Container Style Slides, Holds Number of Tubes Not Applicable, Holds Number of Slides 3, Holds Maximum Tube Diameter Not Applicable, Holds Maximum Tube Length Not Applicable, Holds Slide Length Not Applicable, Holds Slide Width Not Applicable, Material Polypropylene, Color Natural, Standards Not Applicable, Board Test Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOOLITTLE Yearly Wall Planner, Reversible, 60x26 In. (HOD3974)
- NON-LATEX Alliance Rubber 37338 Rubber Bands Size 33, Orange (ALL37338)
- SHOP TOUGH Commercial FIBC Bulk Bags - Duffel Top, Spout Bottom 3000 Lbs Coated PP, 35 x 35 x 50 - Pack Of 1 (GL50UDS-1)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 25", Kraft, 10/Bundle (10Y705)
- GLOBE SCIENTIFIC Slide Mailer, Pp, Natural, PK1000 (513041)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513011)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513042)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513032)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513061)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK50 (513013)
- THERMOSAFE Test Tube Mailer, 5-1/8 In H, PK150 (339)
- Globe Scientific Mailing Tubes & Cartons