Shop All Laboratory Mailers
Globe Scientific
Slide Mailer, Pp, Natural, PK1000
Mfr # 513041
Zoro # G7081833
original price:
$309.00
30% off
new price: $213.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds Microscope Slides
- Color Natural
- Material Polypropylene
- Number of Compartments 2
- Overall Length 3-1/4"
Product Information
- Brand Globe Scientific
- MFR # 513041
- Zoro # G7081833
- UPC # 00051100003040
- Country of Origin China
- Category Laboratory Mailers
Dimensions
Overall Length | 3-1/4" |
Overall Height | 1/4" |
Overall Width | 2-3/4" |
Details
Item | Lab Slide Mailer |
Holds | Microscope Slides |
Color | Natural |
Material | Polypropylene |
Number of Compartments | 2 |
Holds Container Style | Slides |
Holds Number of Slides | 2 |
Description
Lab Slide Mailer, Holds Container Style Slides, Holds Number of Tubes Not Applicable, Holds Number of Slides 2, Holds Maximum Tube Diameter Not Applicable, Holds Maximum Tube Length Not Applicable, Holds Slide Length Not Applicable, Holds Slide Width Not Applicable, Material Polypropylene, Color Natural, Standards Not Applicable, Board Test Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL INKZALL PAINT MARKER-YELLOW (ML48-22-3721)
- ZORO SELECT Document Envelope, Clear, PK500 (PL478)
- DACASSO Ball Point Pen Refill, Blue Ink Only (A9002)
- CANON High-Yield Ink CL-261XL/PG-260XL, Black/Color (3706C005)
- GLOBE SCIENTIFIC Slide Mailer, Red Screwcap, Pp, PK500 (513068)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513032)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513011)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513042)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK50 (513013)
- GLOBE SCIENTIFIC Lab Slide Mailer, Blue, PK100 (513061B)
- HEATHROW SCIENTIFIC Slide Mailer5 slot, Natural, PK25 (HS15986)
- Globe Scientific Mail Supplies