Shop All Laboratory Mailers
Globe Scientific
Slide Mailer, Flip Top, Pp, PK1000
Mfr # 513055
Zoro # G7081860
product price: $146.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds Microscope Slides
- Color Natural
- Material Polypropylene
- Number of Compartments 5
- Overall Height 1"
Product Information
- Brand Globe Scientific
- MFR # 513055
- Zoro # G7081860
- Country of Origin China
- Category Laboratory Mailers
Dimensions
Overall Height | 1" |
Overall Width | 1-3/4" |
Overall Length | 3-1/4" |
Details
Item | Lab Slide Mailer |
Holds | Microscope Slides |
Color | Natural |
Material | Polypropylene |
Number of Compartments | 5 |
Holds Container Style | Slides |
Holds Number of Slides | 5 |
Description
Lab Slide Mailer, Holds Container Style Slides, Holds Number of Tubes Not Applicable, Holds Number of Slides 5, Holds Maximum Tube Diameter Not Applicable, Holds Maximum Tube Length Not Applicable, Holds Slide Length Not Applicable, Holds Slide Width Not Applicable, Material Polypropylene, Color Natural, Standards Not Applicable, Board Test Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 22x17x12 in (55NN06)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24P)
- MARKAL Permanent Marker, Fine Tip, Silver (96027)
- TOSHIBA Toshiba Yellow Toner Cartridge, 33,600 Yield (TFC505UY)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK50 (513014)
- GLOBE SCIENTIFIC Slide Mailer, Red Screwcap, Pp, PK500 (513068)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK50 (513013)
- GLOBE SCIENTIFIC Slide Mailer, Pp, Natural, PK1000 (513041)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513065-100)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513042)
- HEATHROW SCIENTIFIC Slide Mailer2 Slot, Assoted, PK25 (HS15983A)
- Globe Scientific Laboratory Mailers