Shop All Laboratory Mailers
Globe Scientific
Slide Mailer, Cardboard, PK200
Mfr # 513004
Zoro # G7081827
product price: $83.95
/pk 200, $0.42/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 4
- Compartment Size 3 x 1"
- Holds Microscope Slides
- Overall Height 1/4"
- Overall Length 5-3/4"
Product Information
- Brand Globe Scientific
- MFR # 513004
- Zoro # G7081827
- Country of Origin China
- Category Laboratory Mailers
Dimensions
Compartment Size | 3 x 1" |
Overall Height | 1/4" |
Overall Length | 5-3/4" |
Overall Width | 4-1/2" |
Details
Item | Lab Slide Mailer |
Number of Compartments | 4 |
Holds | Microscope Slides |
Color | Natural |
Material | Cardboard |
Holds Number of Slides | 4 |
Holds Container Style | Slides |
Description
Lab Slide Mailer, Holds Container Style Slides, Holds Number of Tubes Not Applicable, Holds Number of Slides 4, Holds Maximum Tube Diameter Not Applicable, Holds Maximum Tube Length Not Applicable, Holds Slide Length Not Applicable, Holds Slide Width Not Applicable, Material Cardboard, Color Natural, Standards Not Applicable, Board Test Not Applicable, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Desk Sign Holder, Slanted, 8.5X11", Clear (69701)
- BIC Pen, Atlantis, Exact, Fine, Bk, PK12 (VCGN11BK)
- GLOBAL INDUSTRIAL Double Sided Dry Erase Whiteboard - 48 x 36 - Melamine (695315)
- NATIONAL HARDWARE Lckbl Draw Catch Znc Plt (N208-579)
- GLOBE SCIENTIFIC Lab Slide Mailer, Blue, PK100 (513061B)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513042)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513032)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513011)
- GLOBE SCIENTIFIC Slide Mailer, Red Screwcap, Pp, PK500 (513068)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513065-100)
- THERMOSAFE Test Tube Lab Mailing Sleeve, PK300 (365)
- Globe Scientific Mailing Tubes & Cartons