Shop All Laboratory Slide Storage
Globe Scientific
Slide Holder, 292 x 197 mm, Gray
Mfr # 513029A-1
Zoro # G4272914
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 292 x 197 mm
- Number of Compartments 20
- Holds (20) Slides
- Material Polystyrene
- Color Gray
Product Information
- Brand Globe Scientific
- MFR # 513029A-1
- Zoro # G4272914
- Country of Origin India
- Category Laboratory Slide Storage
Dimensions
Size | 292 x 197 mm |
Overall Width | 197 mm |
Overall Length | 292 mm |
For Slide Length | 75 mm |
For Slide Width | 25 mm |
Details
Number of Compartments | 20 |
Holds | (20) Slides |
Item | Slide Holder |
Material | Polystyrene |
Color | Gray |
Product Type | Microscope Slide File |
Number of Slides/Slide Boxes Held | 20 |
Description
Slide Holder, Product Type Microscope Slide File, Material Polystyrene, Overall Length 292 mm, Overall Width 197 mm, Size 292 x 197 mm, Holds (20) Slides, Number of Slides/Slide Boxes Held 20, Number of Compartments 20, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color Gray, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Swab, 70mm, Foam, Pointed Tip, PK100 (LTO70P.20)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 10mL, Low Form Griffin Style, ASTM E960, 12/Box, 12PK (8010010)
- LABCHEM CHEMICAL METHYL ORANGE 0.1PCT AQ 500ML (LC170101)
- 5IVE STAR GEAR Poncho (3103)
- GLOBE SCIENTIFIC Slide Box, 25 Place, Orange (513075N)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Red (513079R)
- GLOBE SCIENTIFIC Slide Box, 25 Place, Dark Gray (513075G)
- GLOBE SCIENTIFIC Slide Holder, 292 x 197 mm, Green (513029G-1)
- GLOBE SCIENTIFIC Slide Box, 25 Place, PK5 (513075AST)
- GLOBE SCIENTIFIC Slide Storage Cabinet, Green (513500G)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Red (HS15994C)
- Globe Scientific Slides & Slide Containers