Shop All Microscope Slides
Globe Scientific
Slide File Folder Clear Hinged Lid, PK12
Mfr # 513029G
Zoro # G7085948
product price: $162.99
/pk 12, $13.58/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 292 mm
- Overall Width 197 mm
- Holds (20) Slides
- Color Green
- Size 292 x 197 mm
Product Information
- Brand Globe Scientific
- MFR # 513029G
- Zoro # G7085948
- Country of Origin India
- Category Microscope Slides
Dimensions
Overall Length | 292 mm |
Overall Width | 197 mm |
Size | 292 x 197 mm |
For Slide Width | 25 mm |
For Slide Length | 75 mm |
Details
Item | Slide Holder |
Holds | (20) Slides |
Color | Green |
Number of Compartments | 20 |
Material | Polystyrene |
Product Type | Microscope Slide File |
Number of Slides/Slide Boxes Held | 20 |
Description
Slide Holder, Product Type Microscope Slide File, Material Polystyrene, Overall Length 292 mm, Overall Width 197 mm, Size 292 x 197 mm, Holds (20) Slides, Number of Slides/Slide Boxes Held 20, Number of Compartments 20, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color Green, Standards Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Golf Cart / Deep Cycle Battery Hydrometer Tester (MAX3464429)
- GL ENTERPRISES $SCOOP GOOP QUART - EACH (CO1050)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3845-B009)
- ELECTRONIC SPECIALTIES FUSE BUDDY DMM ADAPTER-MINI FUSE (ES301M)
- GLOBE SCIENTIFIC Diamond White Glass Microscope Slides, Frosted, Charged, Aqua, 1440/PK (195615-A)
- GLOBE SCIENTIFIC Microscope Slides, Ground Edge, Safety Corner, Plain, 1440/PK (195600)
- GLOBE SCIENTIFIC Microscope Slide Cover Glass, #1.5, 24x50, 0.175mm, 56/bx, 10bx/PK (195623)
- GLOBE SCIENTIFIC White Glass Slide, 90° Ground Edges, Tan Frost, PK1440 (1380-50T)
- GLOBE SCIENTIFIC Slide Dispenser (513000)
- GLOBE SCIENTIFIC White glass slide, frosted, 1440PK (1380-20)
- SUNOCO RACE JUGS Sunoco Race Jugs R3100RD 3 gal Utility Jug; Red (SRJR3100RD)
- Globe Scientific Slides & Slide Containers