Shop All Laboratory Slide Storage
Globe Scientific
Slide File Folder Clear Hinged Lid, PK12
Mfr # 513029A
Zoro # G7085887
original price:
$200.08
24% off
new price: $151.99
/pk 12, $12.67/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 197 mm
- Overall Length 292 mm
- Size 292 x 197 mm
- Number of Compartments 20
- Material Polystyrene
Product Information
- Brand Globe Scientific
- MFR # 513029A
- Zoro # G7085887
- Country of Origin India
- Category Laboratory Slide Storage
Dimensions
Overall Width | 197 mm |
Overall Length | 292 mm |
Size | 292 x 197 mm |
For Slide Length | 75 mm |
For Slide Width | 25 mm |
Details
Item | Slide Holder |
Number of Compartments | 20 |
Material | Polystyrene |
Holds | (20) Slides |
Color | Gray |
Product Type | Microscope Slide File |
Number of Slides/Slide Boxes Held | 20 |
Description
Slide Holder, Product Type Microscope Slide File, Material Polystyrene, Overall Length 292 mm, Overall Width 197 mm, Size 292 x 197 mm, Holds (20) Slides, Number of Slides/Slide Boxes Held 20, Number of Compartments 20, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color Gray, Standards Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STATE CHEMICAL Acidine, PK4 (18041)
- HUTCHINS MANUFACTURING PAD F/MODEL 2000 HOOK TYPE (HU5013-H)
- NALGENE Sample Vial, 12 mL, 27.1 mm Dia, PK12 (6250-0012)
- UNITED SCIENTIFIC Rectangular Block, 115 X 65 X 20Mm, Glas (RCB115-G)
- GLOBE SCIENTIFIC Slide Box, 25 Place, Dark Gray (513075G)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Gray (513079A)
- GLOBE SCIENTIFIC Slide Box, 25 Place, Orange (513075N)
- GLOBE SCIENTIFIC Slide Box, 25 Place, Gray (513075A)
- GLOBE SCIENTIFIC Microscope Slide Box, Blue (513072B)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Red (513079R)
- GLOBE SCIENTIFIC Slide Box, 12 Place, Gray (513072A)
- Globe Scientific Slides & Slide Containers